66 x 32 in. Soaker Alcove Bathtub Left Drain in White
Colony® 66 x 32 in. Soaker Alcove Bathtub Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral 3-sided tile/water retention flange
- Integral apron
- Slip-resistant tub floor
- Nominal dimensions: 66" x 32" x 19-1/2" (1676 x 813 x 495mm)
- Molded-in armrests
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 48 in
- Basin Shape:
- Rectangle
- Basin Width:
- 14 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 50 gal
- Collection:
- Colony®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 66 in
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Height:
- 20-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 66 in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Size:
- 66 in x 32 in
- Soaking Depth:
- 12-1/2 in
- UL Listed:
- UL 1795
- Weight:
- 100 lb
- Width:
- 32 in
- cUPC Certified:
- No