Single Handle Kitchen Faucet in Polished Chrome

You last purchased this on
 
American Standard

Colony® Choice Single Handle Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Colony® Choice Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A4175700002
  • Item #4730126
  • Manufacturer Part #4175700.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Memory position valving allows user to turn valve on and off at preferred temperature setting without readjusting handle position each time
  • Large comfort zone allows easy fine tuning of temperature
  • Top mount handle
  • Less spray
  • Quick spin nuts secure faucet in place
  • Includes escutcheon
  • Faucet drops in from top
  • Fast and easy 1 person installation
  • 2.2 gpm/8.3 Lpm maximum flow
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Colony® Choice
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
EPA Compliant:
No
Faucet Center Size:
8 in
Faucet Connection:
Male Inlet
Faucet Connection Size:
1/2 in
Faucet Height:
6-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Monoblock
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4 in
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
5-1/8 in
Spout Reach:
8-1/2 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
10-3/8 in