American Standard

Colony® Choice Single Handle Kitchen Faucet in Stainless Steel - PVD

Part #A4175703F15075  |  Manufacturer Part #4175703F15.075

Color/Finish:
Stainless Steel - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Red/blue index button at set screw location for hot/cold indicator
  • Memory position valving allows user to turn valve on and off at preferred temperature setting without readjusting handle position each time
  • Large comfort zone allows easy fine tuning of temperature
  • Fast and easy 1 person installation
  • Faucet drops in from top
  • Quick spin nuts secure faucet in place
  • Color-matched spray through escutcheon
  • Maximum flow: 1.5 gpm
  • Durable cast brass waterway with 1/2" (13 mm) male inlet shanks

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Center Size: 8 in

Collection: Colony® Choice

Color Finish: Stainless Steel - PVD

Color Finish Category: Stainless Steel

Faucet Connection: Male Inlet

Faucet Connection Size: 1/2 in

Faucet Height: 6-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-1/4 in

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Holes: 3 Hole

Side Spray: Yes

Spout Height: 5-1/8 in

Spout Reach: 8-1/2 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No

Width: 10-3/8 in