Elongated Toilet Bowl in White

You last purchased this on
 
American Standard

Colony® Elongated Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Colony® Elongated Toilet Bowl in White

  • Fast #
  • Part #A3251C101020
  • Item #4806490
  • Manufacturer Part #3251C101.020
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Vitreous china
  • PowerWash® rim scrubs bowl with each flush
  • Toilet bowl only
  • Generous 9" x 8" water surface area
  • Rough-in size: 12"
  • 12" (305mm) rough-in
  • Sanitary bar on bowl prevents liquids from traveling under the tank
  • Includes color match bowl caps
  • Color matched trip lever is supplied
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Colony®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
15-1/16 in
IAPMO Listed -:
No
Length:
26-5/8 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
15 in
Toilet Bowl Length:
26-5/8 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
14 in