8 in. Pedestal Sink Base in Bone

You last purchased this on
 
American Standard

Cadet™ 8 in. Pedestal Sink Base in Bone

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Cadet™ 8 in. Pedestal Sink Base in Bone

  • Fast #
  • Part #A731100400021
  • Item #1619527
  • Manufacturer Part #731100-400.021
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable and easy-to-clean vitreous china construction
  • Soap/accessory ledge
  • Pedestal only
  • Bowl size: 17-1/2" x 17-1/2"
  • 34' (864mm) height
  • Nominal dimensions: 21-3/4" x 18-1/2" (552 x 470mm)
  • Includes mounting kit
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2M
Application:
Residential
Brand Model Compatibility:
0115.404 and 0115.808
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Cadet™
Color Finish Category:
Neutrals
Color Finish Name:
Bone
EPA Compliant:
No
GSA Approved:
No
Height:
23 in
IAPMO Listed -:
No
Material:
Vitreous China
NSF Certified:
No
Pedestal Only:
Yes
Product Type:
Pedestal
Sink Installation Type:
Pedestal Sink Base
Size:
7-3/4 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
8 in