8 in. Pedestal Sink Base in Linen
8 in. Pedestal Sink Base in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable and easy-to-clean vitreous china construction
- Soap/accessory ledge
- Pedestal only
- Bowl size: 17-1/2" x 17-1/2"
- 34' (864mm) height
- Nominal dimensions: 21-3/4" x 18-1/2" (552 x 470mm)
- Includes mounting kit
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Brand Model Compatibility:
- 0115.404, 0115.808
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 23 in
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Product Type:
- Sink Pedestal
- Sink Installation Type:
- Pedestal Sink Base
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 8 in