Colony® Pro COLONY PRO PB SHOWER ONLY TRIM LESS SHOW

Part #AT075507XH002  |  Item #7292413  |  Manufacturer Part #T075507XH.002

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim only
  • Single function water-saving shower head
  • Long-lasting metal construction
  • Water saving shower head has a maximum flow rate of 1.75 gpm
  • Pressure Balance Rough Valve Body Sold Separately (Choose between models R110, R110SS, R111 or R111SS)

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Built-In Grinder: No

Collection: Colony® Pro

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Type: Tub & Shower Faucet

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: No

NSF Certified: Yes

Number of Handles: Single Handle

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Spout Type: Tub

Trim Only: Yes

WaterSense Labeled: Yes