Two Handle Roman Tub Faucet in Polished Chrome
Colony® Pro Two Handle Roman Tub Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Washerless 1/4 turn ceramic disc valve cartridges
- Brass construction is durable and ideal for prolonged contact with water
- Handle alignment system allows fine tuning of handle position
- Maximum flow rate: 14 gpm (52.9 Lpm) at 40 PSI
- Rigid 1/2" copper waterway is 12" long and can be cut to shorter lengths or extended with common copper sweat connectors
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Colony® Pro
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in - 12 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 10 in