Deckmount Tub Filler with Double Lever Handle in Legacy Bronze
This product has been replaced by
Manufacturer Part #T075920.278
Colony® Pro Deckmount Tub Filler with Double Lever Handle in Legacy Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal construction
- Metal lever handles
- Deck mount tub filler trim kit
- Includes both red/blue index buttons and color matched buttons
- Limited lifetime warranty
- Requires R850 rough valve body
- Legacy Bronze
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Colony® Pro
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Faucet Center Size:
- 8 in - 12 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 6-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-7/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass, Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-5/16 in
- Spout Type:
- J-Spout
- Trim Only:
- No
- Tub Spout Reach:
- 7-7/8 in
- WaterSense Labeled:
- No
- Width:
- 18-1/8 in