Single Handle Centerset Bathroom Sink Faucet in Legacy Bronze
Colony® Pro Single Handle Centerset Bathroom Sink Faucet in Legacy Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to install with simple single-person installation
- Memory position valving keeps a consistent preferred water temperature without any handle adjustments
- Long-lasting, durable metal construction
- Fitting can be mounted on 4" centers
- Includes both hot/cold and color matched plug button
- Flow rate: 1.2 gpm
- Ceramic disc valve cartridges provide a lifetime of smooth handle operation and drip-free performance
- Adjustable hot-limit safety stop helps to prevent accidental scalding
- Washerless 35 mm ceramic disc valve cartridge with integral hot limit safety stop
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset/Minispread
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Colony® Pro
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Deck Plate Included:
- No
- Depth:
- 6-3/8 in
- Drain Included:
- No
- EPA Compliant:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Center Size:
- 4 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-15/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-15/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Length:
- 6-3/8 in
- Material:
- Metal
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Size:
- 6-3/8 in x 6 in
- Spout Height:
- 3-3/16 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- Low Arc
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6 in