Colony® Pro Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #A7075050002  |  Item #7177812  |  Manufacturer Part #7075050.002

$ 103.35 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Long-lasting, durable metal construction
  • Easy to install with simple single-person installation
  • Memory Position Valving keeps a consistent preferred water temperature without any handle adjustments
  • Adjustable hot-limit safety stop helps to prevent accidental scalding
  • Ceramic disc valve cartridges provide a lifetime of smooth handle operation and drip-free performance
  • Includes both hot/cold and color matched plug button
  • GPM: 0.5
  • Washerless 35 mm ceramic disc valve cartridge with integral hot limit safety stop
  • Fitting can be mounted on 4" centers

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 3/8 in

Collection: Colony® Pro

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

EPA Compliant: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1-687/1000 in

Flow Rate: 0.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 5-15/16 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Metal

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 3-3/16 in

Spout Reach: 4-1/2 in

Spout Type: Standard

Trim Only: No

WaterSense Labeled: Yes

Width: 6 in

Frequently Purchased Together

+
+
+
$0

This Item: American Standard Colony® Pro Single Handle Centerset Bathroom Sink Faucet in Polished Chrome / $103.35