American Standard Colony® Pro Single Handle Widespread Bathroom Sink Faucet in Legacy Bronze

A7075006278

Manufacturer Part #: 7075006.278

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Long-lasting, durable metal construction
  • Easy to install with simple single-person installation
  • Memory position valving keeps a consistent preferred water temperature without any handle adjustments
  • Adjustable hot-limit safety stop helps to prevent accidental scalding
  • Ceramic disc valve cartridges provide a lifetime of smooth handle operation and drip-free performance
  • Includes both hot/cold and color matched plug button
  • Flow rate: 1.2 gpm
  • Fitting can be mounted on 4" centers

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
Bathroom Faucet Type
Widespread
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Colony® Pro
Color Finish
Legacy Bronze
Color Finish Category
Bronze Tones
EPA Compliant
Yes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Ceramic Disc
Fitting Size 1
1-687/1000 in
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
5-15/16 in
IAPMO Listed
No
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Single Handle
Number of Holes
3 Hole
Spout Height
3-3/16 in
Spout Reach
4-1/2 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
Yes
Width
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday