American Standard

Colony® Repair Closet Tank Lid in White

Part #A735129400020  |  Manufacturer Part #735129-400.020

Color/Finish:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Toilet tank cover only
  • For use with Colony FitRight

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Colony®

Depth: 7-63/100 in

GSA Approved: No

IAPMO Listed: No

WaterSense Labeled: No

Width: 18 in