Single Handle Kitchen Faucet in Polished Chrome
Colony® Single Handle Kitchen Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve cartridge assures a lifetime of drip-free performance
- Can be mounted with or without supplied escutcheon
- Side-mount spray
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Colony®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Male Inlet
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Monoblock
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1 in
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Spout Height:
- 4-1/2 in
- Spout Reach:
- 7-5/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 10-1/4 in