American Standard Colony® Single Lever Handle Lavatory Faucet in Polished Chrome

A2175504002

Color Finish

(Pricing is for Polished Chrome)

$128.52

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • ADA compliant design is easy to use
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • City shanks with quick spin nuts makes installation quick, easy and secure
  • Fast and easy 1 person installation - faucet drops in from top and quick spin nuts secure faucet in place
  • Large comfort zone allows easy fine tuning of temperature

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
4 in
Collection
Colony®
Color Finish
Polished Chrome
Color Finish Category
Chromes
EPA Compliant
No
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Fitting Size 1
1-3/4 in
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
1-5/8 in
Spout Reach
3-1/4 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday