Single Lever Metal Handle Shower Valve Trim in Polished Chrome

You last purchased this on
 
American Standard

Colony® Single Lever Metal Handle Shower Valve Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Colony® Single Lever Metal Handle Shower Valve Trim in Polished Chrome

  • Fast #
  • Part #AT372248002
  • Item #4297381
  • Manufacturer Part #T372248.002
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes brass wall escutcheon, metal lever handle, and showerhead with arm and flange
  • Angle adjustable
  • Trim only
  • Diverter tub spout LESS valve
  • Showerhead, arm and flange
  • LESS valve
  • Diverter tub spout
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
Collection:
Colony®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Part Type:
Trim
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
Material:
Brass
NSF Certified:
Yes
Number of Handles:
Single Handle
Overall Width:
6-3/4 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Multi
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
6-3/4 in