1.2 gpm 3-Hole Centerset Bathroom Faucet with Single Lever Handle in Polished Chrome (Less Drain)

You last purchased this on
 
American Standard

Colony® Soft 1.2 gpm 3-Hole Centerset Bathroom Faucet with Single Lever Handle in Polished Chrome (Less Drain)

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Colony® Soft 1.2 gpm 3-Hole Centerset Bathroom Faucet with Single Lever Handle in Polished Chrome (Less Drain)

  • Fast #
  • Part #A2175F05504002
  • Item #4732759
  • Manufacturer Part #2175F05504.002
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Colony® Soft
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
1-5/8 in
Trim Only:
No
WaterSense Labeled:
Yes