American Standard
Colony® Soft 3-Hole Bidet Faucet with Double Lever Handle in Polished Chrome
Part #A3475501002 | Item #4297443 | Manufacturer Part #3475501.002
Product Details
- Includes vacuum breaker to prevent water source contamination
- Valve cartridge assures a lifetime of drip-free performance
- Diverter controls water flow between douche spray and flushing rim
- Douche spray features built-in spray height adjustment
- Exclusive speed connect drain has less parts for a quick installation
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
Bidet Type: Vertical
Built-In Grinder: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B125
Center Size: 8 in - 12 in
Collection: Colony® Soft
Color Finish: Polished Chrome
Color Finish Category: Chromes
EPA Compliant: No
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Widespread
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
Handle Type: Lever
IAPMO Listed: No
Material: Brass
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Two Handle
Number of Holes: 3 Hole
Spout Type: Standard
Trim Only: No
WaterSense Labeled: No