Two Handle Wall Mount Filler in Polished Chrome
Colony Soft Two Handle Wall Mount Filler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc valve cartridge assures a lifetime of smooth handle operation and drip-free performance
- Integral unions with no soldering required
- Brass construction is durable, ideal for prolonged contact with water, and provides the finest surface for application of colors and finishes
- Exclusive Plaster Guard: Plaster guard can be used to test for leaks prior to handle installation.
- Plaster guard can be used to test for leaks prior to handle installation
- Handle alignment system allows fine tuning of handle position
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Pressure Balance, Ceramic
- Collection:
- Colony Soft
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Showerhead Function:
- Single
- Spout Height:
- 4 in
- Spout Type:
- Diverter
- Trim Only:
- No
- Tub Spout Reach:
- 4-3/4 in
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No