Colony® Soft Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #A2175506002  |  Item #4879601  |  Manufacturer Part #2175506.002

$ 105.30 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cast brass waterways with city shanks for a strong and durable providing a wobble-free installation
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Longer spout provides extended reach into lavatory
  • Memory position valving allows user to turn valve on and off at preferred temperature setting without readjusting handle position each time
  • Simple installation with quick spin nuts that secure faucet in place
  • ADA compliant design is easy to use
  • Large comfort zone allows easy fine tuning of temperature

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: Colony® Soft

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

EPA Compliant: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Mount: Deck Mount

Faucet Type: Centerset

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Single Handle

Number of Holes: 3 Hole

Spout Height: 1-5/8 in

Spout Type: Standard

Trim Only: No

WaterSense Labeled: Yes