Single Lever Handle Shower Valve Trim in Polished Chrome
Colony® Soft Single Lever Handle Shower Valve Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes brass wall escutcheon, metal lever handle, and FloWise showerhead with arm and flange
- Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
- Designed for rough-in valve mode R120, R120SS, R125, R125SS, R127 or R127SS (sold separately)
- ADA Approved Metal Lever Handle
- Coordinating Lavatory Faucets Available
- Pressure Balance Shower protects from scalding injury or cold shock
- Hot Limit Safety Stop protects from accidental scalding
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Colony® Soft
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- Faucet Center Size:
- 1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub and Shower Faucet
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spout Type:
- Tub
- Trim Only:
- Yes
- WaterSense Labeled:
- No