Soft Kitchen Handle Kit in Polished Chrome
Colony® Soft Soft Kitchen Handle Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used by plumbers to repair American Standard products
- Easy to install
- Includes mounting kit
- Genuine American Standard repair part
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Colony® Soft
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Metal
- NSF Certified:
- No
- Weight:
- 1 lb