American Standard

Colony® Tank Lid in Bone

Part #A735132400021  |  Manufacturer Part #735132-400.021

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Colony® FitRight™ 10" rough-in toilets

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Colony®

Depth: 5-7/8 in

IAPMO Listed: No

WaterSense Labeled: No

Width: 18 in