Tank Lid in Linen
Colony® Tank Lid in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- 4192A
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Colony®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- IAPMO Listed -:
- No
- Length:
- 19-19/100 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Product Type:
- Tank Lid
- WaterSense Labeled:
- No
- Weight:
- 5 lb
- Width:
- 8-1/8 in