Toilet Tank Cover in White for 4192B Toilet Tank

You last purchased this on
 
American Standard

Colony® Toilet Tank Cover in White for 4192B Toilet Tank

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Colony® Toilet Tank Cover in White for 4192B Toilet Tank

  • Fast #
  • Part #A735190400020
  • Item #4879972
  • Manufacturer Part #735190-400.020
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
4192B Colony
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Colony®
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed -:
No
Material:
Vitreous China
NSF Certified:
Yes
Product Type:
Tank Cover
WaterSense Labeled:
No