Colony® Tub and Shower Trim Kit with Single Lever Metal Handle in Polished Chrome

Part #AT375248002  |  Item #4729869  |  Manufacturer Part #T375248.002

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim only
  • FloWise® showerhead uses turbine technology to deliver an invigorating shower experience while saving water
  • Includes wall escutcheon, shower head arm and flange
  • Lever handle
  • Turbine spray flow rate: 1.5 gpm
  • Angle adjustable
  • Slip-on diverter tub spout

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Built-In Grinder: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Colony®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

Faucet Connection: [NPT, Copper]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

NSF Certified: Yes

Number of Handles: Single Handle

Showerhead Function: Multi

Sink Material: Plastic

Spout Reach: 5-1/2 in

Spout Type: Diverter

Trim Only: Yes

WaterSense Labeled: Yes