Valve Nut for American Standard 4275.550 Colony 2-Handle Kitchen Faucet
Colony® Valve Nut for American Standard 4275.550 Colony 2-Handle Kitchen Faucet
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reliable performance
- Easy to install
- Genuine American Standard® repair part
- For use on American Standard Colony Kitchen Faucets - check your model for compatibility
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 4275.550 Colony Kitchen Faucet
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Colony®
- Faucet Connection:
- IPS
- Faucet Part Type:
- Nut
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- Weight:
- 0.05 lb