American Standard Colony® Valve Trim Kit with Single Lever Handle in Polished Chrome

AT371240002

Manufacturer Part #: T371240.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Trim only
  • ADA approved metal lever handle
  • Easy installation
  • Includes wall escutcheon
  • Red/blue indicator ring

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Colony®
Faucet Height
6 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Handle Type
Lever
Height
6 in
Number of Handles
Single Handle
Sink Material
Brass
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
6-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday