0 items

American Standard Complete Hand Shower Kit

A1662551

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable shower holder can be angled up to 45°
  • Includes wall supply, shower hose, handshower and slide bar
  • Shower hose: 59"
  • Standard slide bar: 25"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Height
23-5/8 in
Length
60 in
Spray Type
Rain
Trim Only
No
WaterSense Labeled
No
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday