0 items

American Standard Townsend® Concealed Mount Single Post Towel Ring

A7353190

Color Finish

Starting at $33.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed mounting with no exposed screws for a seamless appearance
  • Easy to install
  • Ring: 6-7/8" (175 mm) diameter

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Townsend®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-3/4 in
Height
8-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Width
6-7/8 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday