Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

You last purchased this on
 
American Standard

Contemporary Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Contemporary Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only

  • Fast #
  • Part #A2064951002
  • Item #5146287
  • Manufacturer Part #2064951.002
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic disc valve cartridges
  • Metal lever handle
  • Brass construction is durable and ideal for prolonged contact with water
  • Metal handshower
  • Limited lifetime warranty
  • Self-leveling rough
  • Shower bracket pivots 60°
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Contemporary
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
FNPT
Faucet Material:
Brass
Faucet Mount:
Floor Mount
Faucet Type:
Tub Faucet
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.8 gpm
Hand Shower Flow Rate:
2.5 gpm
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
35-1/8 in
Spout Reach:
11-15/16 in
Spout Swivel:
60 °
Spout Type:
Standard
Trim Only:
Yes
Tub Spout Reach:
11-15/16 in
WaterSense Labeled:
No