Single Lever Handle Floor Mount Filler in Brushed Nickel Trim Only
Contemporary Single Lever Handle Floor Mount Filler in Brushed Nickel Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc valve cartridges
- Metal lever handle
- Brass construction is durable and ideal for prolonged contact with water
- Metal handshower
- Limited lifetime warranty
- Self-leveling rough
- Shower bracket pivots 60°
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- FNPT
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Faucet Type:
- Tub Faucet
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 35-1/8 in
- Spout Reach:
- 11-15/16 in
- Spout Swivel:
- 60 °
- Spout Type:
- Standard
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-15/16 in
- WaterSense Labeled:
- No