American Standard

Copeland® 2.5 gpm Widespread Tub Filler with Double Lever Handle and Hand Shower in Oil Rubbed Bronze

Part #A7005901224  |  Item #4731217  |  Manufacturer Part #7005901.224

Color/Finish:
Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  3
  • Pallet:  84

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Product shown in Polished Chrome
  • Separate handles for hot and cold water for precise adjustment
  • Ceramic disc valve cartridges for a lifetime of drip-free performance
  • Rigid brass and copper waterway below deck provided for 12" installations (can be cut for 6" installations)
  • With hand shower

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 6 in - 12 in

Collection: Copeland®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Spout Height: 2 in

Spout Reach: 7 in

Spout Type: [Diverter, Rigid]

Trim Only: No

Tub Spout Reach: 7 in

WaterSense Labeled: No

Width: 13-1/2 in