0 items

American Standard Studio® Countertop Sink White

A064200020

Faucet Installation

Starting at $163.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Faucet ledge
  • Includes cut-out template
  • Nominal dimensions: 16-3/8" x 16-3/8"
  • Rear overflow
  • Square self-rimming countertop sink with rectangular curved bottom bowl

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
12-1/2 in x 9-3/8 in x 4-3/4 in
CSA Certified
CSA B45.1
Collection
Studio®
Color Finish
White
Color Finish Category
Whites
Faucet Installation
1 Hole
Installation Type
Drop-in
Material
Vitreous China
Overall Sink Size
16 1/4 in x 16 1/4 in
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday