CS Series 18 in. Towel Bar in Brushed Nickel

Part #A8335018295  |  Item #4732216  |  Manufacturer Part #8335018.295

$ 53.30 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Durable construction for long life
  • Includes concealed mounting hardware
  • Includes template for easy installation with no measuring required

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

Collection: CS Series

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

EPA Compliant: No

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Brass

Mount Type: [Concealed, Wall]

NSF Certified: Yes

Number of Bars: 1

WaterSense Labeled: No