CS Series 18 in. Towel Bar in Polished Chrome

Part #A8336018002  |  Item #4732185  |  Manufacturer Part #8336018.002

$ 37.70 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes concealed mounting with no exposed set screws
  • Easy to install

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

Collection: CS Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-5/16 in

EPA Compliant: No

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Brass

Mount Type: [Concealed, Wall]

NSF Certified: Yes

Number of Bars: 1

Size: 4-5/16 in x 20 in

Toilet Bowl Length: 4-5/16 in

WaterSense Labeled: No

Width: 20 in