2 Robe Hook in Brushed Nickel
CS Series 2 Robe Hook in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes template for easy installation with no measuring required
- Easy to Install
- Includes concealed mounting hardware
- Durability of Finishes: Chrome and PVD finishes will never tarnish.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- CS Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-3/16 in
- EPA Compliant:
- No
- Height:
- 2-9/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-2/5 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Hooks:
- 2
- Projection:
- 3-3/16 in
- Size:
- 3-3/16 in x 3-7/16 in
- Toilet Bowl Length:
- 3-3/16 in
- WaterSense Labeled:
- No
- Width:
- 5-3/10 in