2 Robe Hook in Polished Chrome

You last purchased this on
 
American Standard

CS Series 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #A8335210002
  • Item #4730903
  • Manufacturer Part #8335210.002
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

CS Series 2 Robe Hook in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes template for easy installation with no measuring required
  • Easy to Install
  • Includes concealed mounting hardware
  • Durability of Finishes: Chrome and PVD finishes will never tarnish.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
Collection:
CS Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-3/16 in
EPA Compliant:
No
Height:
2-5/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3-3/16 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Number of Hooks:
2
Projection:
3-3/16 in
Size:
3-3/16 in x 3-7/16 in
Toilet Bowl Length:
3-3/16 in
WaterSense Labeled:
No
Width:
3-1/2 in