24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
American Standard

CS Series 24 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

CS Series 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #A8336024295
  • Item #4733097
  • Manufacturer Part #8336024.295
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Concealed Mounting: No exposed set screws
  • Easy to Install
  • Includes concealed mounting with no exposed set screws
  • Durability of Finishes: Chrome and PVD finishes will never tarnish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
Collection:
CS Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4-5/16 in
EPA Compliant:
No
Height:
2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Number of Bars:
1
Projection:
4-5/16 in
Size:
4-5/16 in x 26 in
WaterSense Labeled:
No
Width:
26 in