@ *CVR* MTL LEV

Part #A0500650020A  |  Item #5104830  |  Manufacturer Part #050065-0020A

Type:

A0500650020A
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Repair

Built-In Grinder: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

NSF Certified: Yes

Type: A0500650020A

WaterSense Labeled: No