American Standard

Dazzle® Tub Filler with Double Lever Handle in Oil Rubbed Bronze

Part #AT028900224  |  Manufacturer Part #T028900.224

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for prolonged contact with water

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in - 12 in

Collection: Dazzle®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection Size: 1/2 in

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 20 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Spout Height: 4-3/4 in

Spout Reach: 7-1/2 in

Trim Only: Yes

Tub Spout Reach: 7-1/2 in

WaterSense Labeled: No