0 items

American Standard Colony® Soft Deckmount Tub Filler Trim Kit

AT975500

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc valve cartridges
  • Solid brass spout
  • Three hole faucet installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125
Center Size
8 in - 12 in
Collection
Colony® Soft
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Deck Mount
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
3-15/16 in
Spout Reach
8-3/16 in
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday