0 items

American Standard Portsmouth® Deckmount Tub Filler with Double Lever Handle

A7420901

Color Finish

Starting at $489.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction is durable, easy to clean, and ideal for prolonged contact with water
  • Ceramic disc valve cartridges assure a lifetime of smooth handle operation and drip-free performance
  • Handle-alignment system for fine tuning the handle position
  • Personal shower with a 6-1/2' hose
  • Rigid brass and copper waterway below deck provided for 12" installations, can be cut for 8" installations

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
10 in
Collection
Portsmouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-7/8 in
Spout Reach
4-7/8 in
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday