0 items

American Standard Berwick® Deckmount Tub Filler with Double Lever Handle

A7430901

Color Finish

Starting at $685.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handle-alignment system for fine tuning the handle position
  • Personal shower with a 6-1/2' hose
  • Rigid brass and copper waterway below deck provided for 12" installations, can be cut for 8" installations
  • Valve cartridge assures a lifetime of drip-free performance

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125
Center Size
10 in
Collection
Berwick®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Mount
Deck Mount
Flow Rate
2.5 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
6-3/4 in
Spout Reach
8-3/8 in
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday