0 items

American Standard Colony® Pro Deckmount Tub Filler with Double Lever Handle

AT075900

Color Finish

Starting at $246.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable, long-lasting brass construction is ideal for prolonged contact with water
  • Lifetime of smooth handle operation and drip-free performance
  • Limited lifetime warranty
  • Trim only

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc, Washerless
Center Size
8 in - 12 in
Collection
Colony® Pro
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Sweat
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Height
6-7/16 in
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-5/16 in
Spout Reach
10 in
Trim Only
Yes
WaterSense Labeled
No
Width
18-1/8 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday