20 x 18-1/4 in. Square Wall Mount Bathroom Sink in White

You last purchased this on
 
American Standard

Decorum® 20 x 18-1/4 in. Square Wall Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Decorum® 20 x 18-1/4 in. Square Wall Mount Bathroom Sink in White

  • Fast #
  • Part #A9024911EC020
  • Item #7048657
  • Manufacturer Part #9024911EC.020
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Recessed self-draining deck
  • For concealed arm or wall support
  • Wall-hung sink with EverClean® antimicrobial surface
  • Faucet holes – center hole only with right-hand soap dispenser less overflow
  • Made of vitreous china
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Commercial
Basin Length:
13-15/16 in
Basin Shape:
Rectangle
Basin Width:
12-13/16 in
CARB OTC LEED Compliant:
No
Collection:
Decorum®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20-1/16 in
Drain Location:
Rear
Drain Opening:
1-1/4 in
EPA Compliant:
No
GSA Approved:
No
Height:
4-3/16 in
IAPMO Listed -:
No
Length:
20 in
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
No
Shape:
Square
Sink Bowl Size:
13-15/16 in x 12-13/16 in
Sink Depth:
5 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Size:
20-1/16 in x 18-1/4 in
Style:
Traditional
Weight:
36.8 lb
Width:
18-1/4 in