American Standard

Decorum® Wall Mount Basin in White

Part #A9024001EC020  |  Manufacturer Part #9024001EC.020

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall-hung sink with EverClean® antimicrobial surface
  • Recessed self-draining deck
  • For concealed arm or wall support
  • Made of vitreous china
  • Center faucet holes only with overflow

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.19.2, ANSI A117.1]

ASME Specifications: ASME A112.19.2

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Decorum®

Color Finish: White

Color Finish Category: Whites

Drain Opening: 1-1/4 in

GSA Approved: No

IAPMO Listed: No

Length: 20 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 20 in x 18-1/4 in

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 13-15/16 in x 12-13/16 in x 5 in

Sink Depth: 5 in

Sink Installation Type: Wall Mount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 18-1/4 in