20 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White

You last purchased this on
 
American Standard

Decorum® 20 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Decorum® 20 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White

  • Fast #
  • Part #A9024004EC020
  • Item #7048647
  • Manufacturer Part #9024004EC.020
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name

Frequently Purchased Together

Product Details

  • Recessed self-draining deck
  • For concealed arm or wall support
  • Wall-hung sink with EverClean® antimicrobial surface
  • Faucet holes on 4" (102 mm) centers with overflow
  • Made of vitreous china
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Decorum®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
12-13/16 in
Drain Opening:
1-1/4 in
EPA Compliant:
No
Faucet Center Size:
4 in
GSA Approved:
No
Height:
7-3/8 in
IAPMO Listed -:
No
Length:
20 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
2 Hole
Shape:
Rectangular
Sink Bowl Size:
13-15/16 in x 12-13/16 in
Sink Depth:
5 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Size:
12-13/16 mm x 20 in
Type:
A9024004EC020
Width:
18-1/4 in