American Standard Decorum® Wall Mount Bathroom Sink in White

A9024008EC020

Manufacturer Part #: 9024008EC.020

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Wall-hung sink with EverClean® antimicrobial surface
  • Recessed self-draining deck
  • For concealed arm or wall support
  • Made of vitreous china
  • Faucet holes on 8" centers with overflow

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
Center Size
8 in
Collection
Decorum®
Drain Location
Rear
Drain Opening
1-1/4 in
GSA Approved
No
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
2 Hole
Shape
Rectangular
Sink Bowl Size
13-15/16 in x 12-13/16 in x 5 in
Sink Installation Type
Undermount
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Type
A9024008EC020
Vessel Only - FEI
Yes
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday