0 items

American Standard Deep Rough-In Valve Kit

AM9618180A

Color Finish

Starting at $38.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable construction
  • Easy to install
  • Genuine American Standard® repair part

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard R110 and R120 Series Valves
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Material
Metal
Valve Type
Tub & Shower Rough-In Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday